Beli ratchet adapter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEDORE Adaptor (Adaptor soket)
    Mulai

    Rp499.900

    GEDORE Adaptor (Adaptor soket)
    atribut:
    • Finishing Material: Chrome Vanadium Steel, Surface Treatment: Chrome Finishing
  2. TONE Ratchet Adapter
    Mulai

    Rp909.900

    TONE Ratchet Adapter
    Deskripsi:
    It is an adapter that can give a ratchet mechanism by attaching it to a spinner handle or T-shaped handle.
    atribut:
    • AS ONE Part Number: 64-8658-17
    • Dimension D1 (mm): 20
    • Dimension L (mm): 44.8
    • Dimension L1 (mm): 33.7
    • Dimensions d (mm): 29
    • Gear Number: 72
    • Square Drive (mm): 9.5
  3. KYOTO TOOL (KTC) Ratchet Adaptor
    Mulai

    Rp1.399.900

    KYOTO TOOL (KTC) Ratchet Adaptor
    atribut:
    • Type: Ratchet adapter
    • Outlet Corner (sq.): 9.5 mm (3/8 inch)
    • Forwarding Angle (°): 6
    • Overall Length (mm): 51
  4. KYOTO TOOL (KTC) Quick Adaptor
    Mulai

    Rp339.900

    KYOTO TOOL (KTC) Quick Adaptor
    atribut:
    • Set Contents: Fast forward conversion adapter (BAE23, 34)
    • Type: Conversion adapter
    • Content: BAE23, BAE34
  5. TONE Adaptor for Ratchet Ring Wrench, Bit Type (Mata Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TONE Adaptor for Ratchet Ring Wrench, Bit Type (Mata Sock)
    atribut:
    • Overall Length (mm): 15.5
    • Width Across Flats (mm): 10
    • Bit Mounting Part Opposite Side (mm): 6.35
    • TRUSCO Number: 495-3061
    • Weight (g): 7
  6. SATA 13mm Dr. Pass-Thru Socket Adaptor
    Mulai

    Rp48.900

    SATA 13mm Dr. Pass-Thru Socket Adaptor
    Deskripsi:
    19072 13MM Through-type Adapter 1/4" Product Introduction ●When used with a through-type quick release, it can be converted into a standard ratchet drive quick release.
    atribut:
    • Length L (mm): 22.6
    • Pieces/Box: 24
    • Serial Number: 19072
    • Specifications (mm): 13
    • Square Head M (inch): 45661
  7. ANEX Socket Adapter for Short Bit
    Mulai

    Rp28.900

    ANEX Socket Adapter for Short Bit
    Deskripsi:
    Socket adapter
    atribut:
    • Size: 1/4\" socket adapter
    • Overall Length (mm): 30
    • Hex Width Across (mm): 6.35
    • TRUSCO Number: 493-6086
  8. TEKIRO Bit Adapter (Adaptor Sock)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp27.900

    TEKIRO Bit Adapter (Adaptor Sock)
    Deskripsi:
    TEKIRO Socket, Adaptor with Material chrome vanadium
  9. TONE Quick Adaptor
    Mulai

    Rp139.900

    TONE Quick Adaptor
    atribut:
    • Finish Material: Structural Steel
  10. SK11 Geartech Adapter for Socket (Adaptor Soket)
    Mulai

    Rp91.900

    SK11 Geartech Adapter for Socket (Adaptor Soket)
    Deskripsi:
    Equipped with a quick release mechanism to easily attach and detach the socket and securely hold it. If you set it on a ratchet wrench, you can use a square drive socket.Please set it on the Geartech ratchet wrench and use it as a ratchet handle.
  11. monotaro Speed Adapter (Adaptor Sock)
    Mulai

    Rp87.900

    monotaro Speed Adapter (Adaptor Sock)
    Deskripsi:
    A finger tip spinner that can be attached to a ratchet wrench and used for fast rotation with your fingers.Fast-turning aid when using ratchet handle
  12. TONE Ratchet Handle
    43%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  13. TONE Adapter for Ratchet Glasses
    Rating:
    87% of 100
    (3)
    Mulai

    Rp129.900

    TONE Adapter for Ratchet Glasses
    Deskripsi:
    It is possible to tighten sockets etc just by attaching to the ratchet glasses wrench.
    atribut:
    • Plug Angle: Unevenness 6.35mm
    • Overall Length: 18mm
    • Opposite Side Dimension: 10mm
    • TRUSCO Number: 359-8721
  14. KYOTO TOOL (KTC) Rapid Movement Conversion Adapter
    62%
    Mulai

    Rp55.900

    KYOTO TOOL (KTC) Rapid Movement Conversion Adapter
    atribut:
    • Type: Conversion adapter
    • Outlet Corner (sq.): 9.5 mm (3/8 inch)
  15. PROTO Impact Socket Adapter Set (Adaptor Sock)
    Mulai

    Rp2.399.900

    PROTO Impact Socket Adapter Set (Adaptor Sock)
    Deskripsi:
    Multi-size impact socket adapter sets come with an assortment of adapters for a range of fastener sizes.
    atribut:
    • Drive Type: Impact
    • Input Drive Size (inch): 1/4, 3/8, 1/2, 3/4
    • Output Drive Size (inch): 1/2, 1/4, 3/4, 3/8
    • Input Drive Gender: Female
    • Input Drive Shape: Square
    • Output Drive Gender: Male
    • Container Type: None
    • Finish: Black Phosphate, Chrome; Black Oxide
    • Impact Rated: Yes
    • Locking: Yes
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Number of Pieces: 6
    • Output Drive Shape: Square
    • Overall Length (inch): 1 29/32, 1 7/16, 1, 2 1/16
    • Standards: ASME B107.2, ASME B107.500
  16. BluePoint Pass Thru Adapter Square Drive
    Mulai

    Rp91.900

    BluePoint Pass Thru Adapter Square Drive
    Deskripsi:
    - Manufactured from high grade steel alloy- Features a Lifetime Warranty and exceeds ANSl Standards
    atribut:
    • Length: 32mm
  17. KRISBOW Socket Adaptor
    Mulai

    Rp86.900

    KRISBOW Socket Adaptor
    Deskripsi:
    Socket Adaptor Female 1/2inch x Male 3/4inch
  18. KYOTO TOOL (KTC) Combination Wrench
    86%
    Mulai

    Rp36.900

    KYOTO TOOL (KTC) Combination Wrench
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
Daftar Harga ratchet adapter Terbaru October 2026
GEDORE Adaptor (Adaptor soket)Rp499.900
TONE Ratchet AdapterRp909.900
KYOTO TOOL (KTC) Ratchet AdaptorRp1.399.900
KYOTO TOOL (KTC) Quick AdaptorRp339.900
TONE Adaptor for Ratchet Ring Wrench, Bit Type (Mata Sock)Rp109.900
SATA 13mm Dr. Pass-Thru Socket AdaptorRp48.900
ANEX Socket Adapter for Short BitRp28.900
TEKIRO Bit Adapter (Adaptor Sock)Rp27.900
ANEX Offset AdapterRp349.900
TONE Quick AdaptorRp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)